RS200-2 Tsubaki ANSI one pitch offset link
Chain | 2002ol |
---|---|
Chain pitch | 63.5 mm |
Logistic Weight | 2258 g |
---|---|
Chain | 2002ol |
Chain pitch | 63.5 mm |
Weight | 2258 g |
Inner width min. | 38.1 mm |
Roller diameter | 39.68 mm |
Pin length | 161.2 mm |
Plate type | round |
Usually arrives within 14 working days