RS20B-3 Tsubaki BS GT4 Winner two pitch offset link
Chain | 20B32POL |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 752 g |
---|---|
Chain | 20B32POL |
Chain pitch | 31.75 mm |
Weight | 752 g |
Inner width min. | 19.56 mm |
Roller diameter | 19.05 mm |
Pin length | 121 mm |
Plate type | Round |
Usually arrives within 14 working days