TSUBAKI 74000102004 DOUBLE ANGLED LINK RS10B LAMBDA 2 OL (P=5/8'')


BS Lambda Chain Connecting Link

References
tsubaki:RS10B 2 OL
rubix:267A0516
manufacturer :4000102004
ean:8718472592092
TSUBAKI OFFSET LINK LAMBDA 10B-2 (P=5/8)
brand logo
Technical specifications
Chain10b-2
Chain pitch15875 mm
See all Specifications

Product details : TSUBAKI 74000102004 DOUBLE ANGLED LINK RS10B LAMBDA 2 OL (P=5/8'')


Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
Chain10b-2
Chain pitch15875 mm
Weight35 g
Inner width min.9.65 mm
Pin length39.4 mm
Show UNSPSC/ECL@SS
£ 14.94 excl. VAT
/ Each
£ 17.93 incl. VAT
  • Usually arrives within 14 working days