ANSI G8 Standard Roller Chain
Chain pitch | 25.4 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 8320 g |
---|---|
Chain pitch | 25.4 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 80-1 |
ISO code | 16A-1 |
Weight | 8.32 kg |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Pin length | 36.6 mm |
Tensile strength min. | 71.6 kN |
Plate height | 24.1 mm |
Plate thickness | 3.2 mm |
Inner link width | 15.88 mm |
Plate type | Round |
Chain pin diameter | 7.94 mm |
In stock: Next day delivery