TSUBAKI 0110404000-M RS40-4 G8 ROLLER CHAIN MTR


RS40-4 Tsubaki ANSI G7 roller chain

References
tsubaki:RS40 4 RP (P=1/2'')
rubix:267A4214
manufacturer :0110404000-M
ean:8718472001372
brand logo
brand logo

Product details : TSUBAKI 0110404000-M RS40-4 G8 ROLLER CHAIN MTR


Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G7 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G7 is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.

Technical specifications


Attributes
Weight2296 kg
Show UNSPSC/ECL@SS
£ 193.22 excl. VAT
/ Each
£ 231.86 incl. VAT
  • Usually arrives within 14 working days