ANSI Simplex Roller Chain
Chain pitch | 19.05 mm |
---|---|
Chain length | 5000 m |
Profile | Simplex (1) |
Chain pitch | 19.05 mm |
---|---|
Chain length | 5000 m |
Profile | Simplex (1) |
Chain | ASA 60-1 |
ISO code | 12A-1 |
Material | Carbon steel |
Inner width min. | 12.57 mm |
Roller diameter | 11.91 mm |
Pin length | 12.65 mm |
Tensile strength min. | 31.1 kN |
Plate height | 18 mm |
Plate thickness | 2.4 mm |
Inner link width | 12.57 mm |
Plate type | Standard |
Chain pin diameter | 5.94 mm |
Usually arrives within 14 working days