TSUBAKI 2202100004 RS100-LMD-1 LAMBDA ONE PITCH OFFSET LINK
ANSI Lambda Chain Connecting Link
See technical informationSee documentsReferences
Tsubaki:RSD100-1 LAMBDA OL (P=1-1/4'')
Rubix:267A0270
Manufacturer :2202100004
EAN:8718472094312



Technical specifications
| Chain | ansi lambda kette (lube-free) – gekröpftes glied (offset link) |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 2202100004 RS100-LMD-1 LAMBDA ONE PITCH OFFSET LINK
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 153 g |
|---|---|
| Chain | ansi lambda kette (lube-free) – gekröpftes glied (offset link) |
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
| Material | nickel-plated |
| Weight | 153 g |
| Amount of give | 1 |
| Roller diameter | 19.05 mm |
| Type | lambda drive chain |
Show UNSPSC/ECL@SS
£ 26.73 excl. VAT
/ Each
£ 32.08 incl. VAT
- Usually arrives within 14 working days