Roller Chain
Chain | BS Lambda Chain |
---|---|
Chain pitch | 19.05 mm |
Chain | BS Lambda Chain |
---|---|
Chain pitch | 19.05 mm |
Weight | 98 g |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16.1 mm |
Plate thickness | 1.8 mm |
Pin length | 45.9 mm |
Plate type | Link |
Chain pin diameter | 5.72 mm |
Usually arrives within 14 working days