ANSI SS Connecting Link
Chain | ANSI SS Chain |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 50 g |
---|---|
Chain | ANSI SS Chain |
Chain pitch | 19.05 mm |
Weight | 50 g |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Plate height | 18.1 mm |
Plate thickness | 2.4 mm |
Pin length | 52.6 mm |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days