TSUBAKI 0801000252 RS25-1 G8 CONNECTING LINK


ANSI G8 Offset Link

References
tsubaki:RS25 1 CL
rubix:171A6222
manufacturer :0801000252
ean:8718472027617
brand logo
brand logo
Technical specifications
Chain25 CL
Chain pitch6.35 mm
ProfileSimplex (1)
See all Specifications

Product details : TSUBAKI 0801000252 RS25-1 G8 CONNECTING LINK


Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G8 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G8 is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.

Technical specifications


Attributes
Logistic Weight1 g
Chain25 CL
Chain pitch6.35 mm
ProfileSimplex (1)
Weight1 g
Inner width min.3.18 mm
Roller diameter3.3 mm
Plate height5.84 mm
Plate thickness0.75 mm
Plate typeRound
Chain pin diameter2.31 mm
Show UNSPSC/ECL@SS
£ 0.16 excl. VAT
/ Each
£ 0.19 incl. VAT
  • Usually arrives within 14 working days