ANSI Neptune Chain
Chain pitch | 15.875 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain pitch | 15.875 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 50-1 |
ISO code | 10A-1 |
Weight | 3305 kg |
Inner width min. | 9.53 mm |
Roller diameter | 10.16 mm |
Pin length | 22.6 mm |
Tensile strength min. | 28.4 kN |
Plate height | 15 mm |
Plate thickness | 2 mm |
Inner link width | 9.53 mm |
Chain pin diameter | 5.09 mm |
Usually arrives within 14 working days