REGINA 13/A60 3/4 ASA SINGLE OFFSET LINK


US design roller chain Regina

References
regina:13/A60
rubix:222A4467
brand logo
brand logo
Technical specifications
Chain pitch19.05 mm
ProfileSimplex (1)
ChainASA 60-1
See all Specifications

Product details : REGINA 13/A60 3/4 ASA SINGLE OFFSET LINK


The offset link is the link which is assembled in the chain to obtain an endless chain having an odd number of pitches (odd number of pins). It consists of one pin, one bushing, one roller and two shaped plates connected by the bushing on one side ( narrow side, having the width of an inner link) an by the pin on the opposite side (wide side, behaving as an outer link). Therefore, the offset link is operating as half inner link and half outer link.

Technical specifications


Attributes
Chain pitch19.05 mm
ProfileSimplex (1)
ChainASA 60-1
ISO code12A-1
Show UNSPSC/ECL@SS
£ 7.86 excl. VAT
/ Each
£ 9.43 incl. VAT
  • Usually arrives within 14 working days