ANSI H Series Heavy Duty Chain
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Chain | ASA 60H-2 |
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Chain | ASA 60H-2 |
ISO code | ASA 60H-2 |
Weight | 3588 kg |
Inner width min. | 15.6 mm |
Roller diameter | 11.91 mm |
Pin length | 52.6 mm |
Tensile strength min. | 80.4 kN |
Plate height | 2.4 mm |
Plate thickness | 2.4 mm |
Inner link width | 12.7 mm |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days