Connecting link for chain Renold
Chain | SD08B1 |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 0,006 g |
---|---|
Chain | SD08B1 |
Chain pitch | 12.7 mm |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Plate thickness | 1.5 mm |
Plate type | Round |
Usually arrives within 14 working days