TSUBAKI 74000102002 LOCKING SWITCH RS10B LAMBDA 2 CL (P=5/8'')
BS Lambda Chain Connecting Link
See technical informationReferences
Tsubaki:RS10B LAMBDA 2 CL (P=5/8'')
Rubix:267A0515
Manufacturer :74000102002
EAN:8718472592085



Product details : TSUBAKI 74000102002 LOCKING SWITCH RS10B LAMBDA 2 CL (P=5/8'')
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Chain | 10b-2 |
|---|---|
| Chain pitch | 15875 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Weight | 27 g |
| Roller diameter | 10.16 mm |
| Type | spring clip connecting link (m-type, clip-stopped) |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- Usually arrives within 14 working days