ANSI Lambda Chain Connecting Link
Chain | ansi lambda chain |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 63 g |
---|---|
Chain | ansi lambda chain |
Chain pitch | 25.4 mm |
Weight | 63 g |
Inner width min. | 15.48 mm |
Roller diameter | 15.88 mm |
Plate height | 24.1 mm |
Plate thickness | 4 mm |
Pin length | 39.9 mm |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days