Tsubaki ANSI one pitch offset link RS80-AS-1
Chain | ANSI AS Chain |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 4 g |
---|---|
Chain | ANSI AS Chain |
Chain pitch | 25.4 mm |
Weight | 4 g |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Pin length | 39 mm |
Material | Stainless Steel |
Plate type | Link |
Usually arrives within 14 working days