ANSI Standard Attachment Chain
Chain | ansi n.e.p. chain |
---|---|
Chain pitch | 9.525 mm |
Chain | ansi n.e.p. chain |
---|---|
Chain pitch | 9.525 mm |
Weight | 4 g |
Inner width min. | 4.78 mm |
Roller diameter | 5.08 mm |
Plate height | 9 mm |
Plate thickness | 1.25 mm |
Pin length | 13.5 mm |
Type | standard chain |
Plate type | link |
Chain pin diameter | 3.59 mm |
Usually arrives within 14 working days