References
Mecaline:MCS.10B2
Rubix:237A3304
Manufacturer :856181
EAN:3660338114717

Documents
Product details : MECALINE 856181 10B-2 DUPLEX OFFSET LINK
Offset (Cranked) Link for Roller Chain
10B2 Duplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 10b-2 |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 10.16 mm |
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ 5 pieces
£ 3.72 incl. VAT
- Usually arrives within 14 working days
