TSUBAKI 84102400008 DCRANK LINK RS24B LAMBDA 1 NEPTUNE 2POL(P=1-1/2'')


BS LAMBDA Neptune Chain

References
tsubaki:RS24B LAMBDA 1 NEPTUNE 2POL (P=1-1/
rubix:267A1278
manufacturer :84102400008
ean:8718472789485
brand logo
brand logo
Technical specifications
Chain24b-1
Chain pitch38.1 mm
See all Specifications

Product details : TSUBAKI 84102400008 DCRANK LINK RS24B LAMBDA 1 NEPTUNE 2POL(P=1-1/2'')


BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Technical specifications


Attributes
Chain24b-1
Chain pitch38.1 mm
Inner width min.25.4 mm
Show UNSPSC/ECL@SS
£ 182.93 excl. VAT
/ Each
£ 219.52 incl. VAT
  • Usually arrives within 14 working days