References
Mecaline:MDJ.24B1
Rubix:353A6320
Manufacturer :875349
EAN:3660338289446



Documents
Product details : MECALINE 875349 24B-1 SIMPLEX CONN LINK
Connecting Link for Roller Chain
24B1 Simplex Connecting Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 24b-1 |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 25.4 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 4.83 excl. VAT
/ 3 pieces
£ 5.80 incl. VAT
- Usually arrives within 14 working days
