RS20B NEPTUNE 2 Tsubaki BS one pitch offset link
Chain | BS N.E.P. Chain |
---|---|
Chain pitch | 31.75 mm |
Chain | BS N.E.P. Chain |
---|---|
Chain pitch | 31.75 mm |
Weight | 259 g |
Inner width min. | 19.56 mm |
Roller diameter | 19.05 mm |
Pin length | 84.85 mm |
Material | Carbon Steel |
Plate type | Flat |
Usually arrives within 14 working days