Anti-shock glove
Filter Options
Categories
anti-shock glove (26)
Brand
ansell
(5)
polyco healthline
(6)
portwest
(3)
showa
(2)
tegera
(10)
7 Product(s) with 26 variant(s):
ANSELL RINGERS R840 IMPACT NITRILE GLOVES 4131AP 10 XL
- ansell:840-10
- rubix:264A1049
- manufacturer :840-10
- ean:0076490621711
- In stock: Next day delivery
- Size:10
- Main material:nylon
- ESD:no
£ 11.17 excl. VAT
/ Each
PORTWEST A721 IMPACT 13 NITRILE GLOVES 4241XP YELLOW/ORANGE L
- portwest:A721Y1RL
- rubix:169A7444
- manufacturer :A721Y1RL
- ean:5036108236114
- In stock: Next day delivery
- Size:l
- Main material:polyester
£ 8.91 excl. VAT
/ Each
POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 8
- polyco healthline:MTEC5/08
- rubix:80327908
- ean:05010699849946
- In stock: Next day delivery
- Size:8
- Main material:nylon
£ 18.82 excl. VAT
/ Each
POLYCO MTEHV MULTI-TASK E HV NITRILE GLOVES 4141X YLW/ORG/GRN SIZE 7
- polyco healthline:MTEHV/07
- rubix:2585291
- ean:05010699849823
- Usually arrives within 14 working days
- Size:7
- Main material:nylon
£ 13.48 excl. VAT
/ Each
TEGERA 7773 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
- tegera:7773-10
- rubix:386A1332
- ean:7340118344560
- Usually arrives within 14 working days
- Size:10
- Main material:leather
£ 58.52 excl. VAT
/ Each
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 7 S
- tegera:9185-7
- rubix:386A2239
- ean:7392626033559
- Usually arrives within 14 working days
- Size:7
- Main material:polyester
- Food contact:no
£ 58.62 excl. VAT
/ Each
SHOWA 377 IMPACT PROTECTION GLOVES BLUE 9/XL
- showa:377-IP 9
- rubix:231A7484
- ean:4901792041959
- In stock: Next day delivery
- Size:9
£ 23.32 excl. VAT
/ Each








