References
Polyco Healthline:MTEHV/07
Rubix:2585291
EAN:05010699849823

Product details : POLYCO MTEHV MULTI-TASK E HV NITRILE GLOVES 4141X YLW/ORG/GRN SIZE 7
Seamless knitted nylon liner with a nitrile palm coating and impact protection. Impact Protection: Thermoplastic impact protection applied to the back of the hand reduces impact and has been engineered to allow for total flexibility. Highly Visible: Improves visual awareness even in subdued light. Reinforced: Padding on the key areas of the palm and nitrile reinforcement between the thumb and forefinger serves to provide further defence against injury.
Grip: The highly flexible nitrile coating has a slightly roughened finish which improves handling performance, particularly in light oil applications. \nFit: Elasticated Neoprene cuff with adjustable Hook & Loop wrist strap provides a secure fit.
Standard : EN388_4141X\nLining : Nylon\nFinishing : Palm coated\nColour : Green/Orange\nCuff style : Knitted\nLenght : 210-255mm
Grip: The highly flexible nitrile coating has a slightly roughened finish which improves handling performance, particularly in light oil applications. \nFit: Elasticated Neoprene cuff with adjustable Hook & Loop wrist strap provides a secure fit.
Standard : EN388_4141X\nLining : Nylon\nFinishing : Palm coated\nColour : Green/Orange\nCuff style : Knitted\nLenght : 210-255mm
Coating : Nitrile/TP
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Main material | nylon |
| Material | seamless knitted nylon |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- In stock: Next day delivery
