SHOWA 377 IMPACT PROTECTION GLOVES BLUE 9/XL

Showa 377 Foam Coated Nitrile Glove

See technical information

References

Showa:377-IP 9
Rubix:231A7484
EAN:4901792041959
brand logo

Technical specifications

Size9

Product details : SHOWA 377 IMPACT PROTECTION GLOVES BLUE 9/XL


An elastic knit wrist holds it firmly on the arm for enhanced fit. This glove is both thin and tough, allowing precision work to be carried out even in the most demanding conditions. Launder at 40ºC (104ºF) using a neutral detergent.

Technical specifications


Attributes
Size9
£ 23.32 excl. VAT
/ Each
£ 27.98 incl. VAT
  • In stock: Next day delivery

Size