GISS 880522 YELLOW 1M ANTISLIP STAIR NOSING
Yellow anti-slip stair nosing
See technical informationSee documentsReferences
GISS:880522
Rubix:217A4945
EAN:3660338339097
Documents
Product details : GISS 880522 YELLOW 1M ANTISLIP STAIR NOSING
Yellow silicon carbide anti-slip stair nosing, to limit the risk of slipping on steps or stairs, while indicating that steps are present. Beveled rear edge for added safety.
Slide tested R13 in accordance with the BS7976-2:2002 standard. PTV 79 in dry conditions. PTV 73 in humid conditions.
Fire tested according to EN9239-1:2010.
Indoor or outdoor use. To be stuck on the front edge of the step with a suitable adhesive (not included - this product is not self-adhesive in order to be adaptable to all environments and staircases).
Length 1 m, height 55 mm, width 55 mm.
Weight: 600 g.
Technical specifications
Attributes
| Width | 55 mm |
|---|---|
| Length | 1 m |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 14.55 excl. VAT
/ Each
£ 17.46 incl. VAT
- In stock: Next day delivery

