LEGRIS 1100P12V01 25M FLAME RETERDANT BLACK HOSE


Anti-Spark Polyamide (PA) Tubing with PVC Sheath

References
parker legris:1100P12V01
rubix:215A5253
ean:0820099182872
PV10 - ANTI-SPARK POLYAMID TUBING 100 M
brand logo
Technical specifications
Inner diameter10 mm
See all Specifications

Product details : LEGRIS 1100P12V01 25M FLAME RETERDANT BLACK HOSE


A range of flame and spark-resistant polyamide tubing with superior resistance to impact and abrasion, improving equipment durability, particularly in areas subject to weld spatter.

Features/Benefits:

- Spark Resistance

• Flame-retardant PVC jacket protects inner tubing
• Non-adhesive jacket facilitates sheath removal
• Excellent pressure resistance at high temperature

- Robustness & Durability

• Highly kink and crush-resistant
• Excellent compatibility with coolants
• Flow direction marking
• Silicone-free

Markets:

• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing

Applications:

• Suitable for Aggressive Environments
• Suitable for Areas Subjected to Flying Sparks
• Cooling
• Welding Robots

Technologies:

• Anti-Spark Polyamide Tubing
• Flame Resistant Tubing
• PVC Sheath
• Industrial Tubing

Technical Characteristics:

• Fluids: Hot and cold water, refrigerated fluids, compressed air
• Materials: Polyamide & PVC Sheath
• Pressure: 0 to 36 bar
• Temperature: -20°C to +80°C

Regulations:

Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• UL94 V-0 (Fire resistance)

Product Types:

• Anti-Spark Polyamide Tubing
Application: Industrial Machinery, Welding Robots, Cooling, Aggressive Environments
Color: BLACK
Division: Low Pressure Connectors Europe Division
Length (m): 100.0
Maximum Operating Pressure: 36.0
Maximum Operating Temperature: 80
Media: Water (Hot Water), Water, Coolants, Air (Compressed Air)
Minimum Operating Temperature: -20
Number Of Tubes: 1.0
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), PED 97/23/EC (Industrial), REACH 1907/2006 (Industrial), UL 94 V-0 (Fire Resistance, Industrial)
Tube I.d. (mm): 10.0
Tube Material: PA
Tube O.d. (mm): 12.0
Weight: 7.0

Technical specifications


Attributes
Logistic Weight7000 g
Package weight7000 g
Inner diameter10 mm
150 mm
750 mm
Show UNSPSC/ECL@SS
£ 848.96 excl. VAT
/ Each
£ 1,018.75 incl. VAT
  • Usually arrives within 14 working days