LEGRIS 1100U04A01 ANTISTATIC BLACK 100M COIL


Antistatic Polyurethane (PU) Tubing

References
parker legris:1100U04A01
rubix:227A2045
ean:0820099183763
UA10 - CLOSE TOLERANCE ANTI-STATIC PU TUBING 100 M
brand logo
Technical specifications
Inner diameter2.5 mm
Length100 m
See all Specifications

Product details : LEGRIS 1100U04A01 ANTISTATIC BLACK 100M COIL


With a constant 10² Ω.m resistivity across the entire thickness of the tubing wall, this tubing guarantees perfect dissipation of accumulated static electricity, thereby increasing safety.

Features/Benefits:

- Security

• Low resistivity throughout the material
• Suitable for ATEX* areas
• Superior longevity
• Excellent vibration absorption
• UV-resistant
• Silicone-free

- Machinery Optimisation

• Minimum bend radius allowing maximum space saving
• Good chemical resistance
• Wide temperature range
• Stable chemical characteristics throughout tubing

Markets:

• Packaging
• Miscellaneous Manufacturing
• Consumer Electronics
• Coatings / Ink / Paint
• Power Conversion and Storage

Applications:

• Compressed Air and Industrial Fluids Conveying
• Applications with Possibility of Electrostatic Discharge
• Spray Painting
• Electrical Converters
• Suitable for Vacuum Applications

Technologies:

• PU Tubing
• Polyurethane Tubing
• Anti Static Tubing
• Industrial Tubing

Technical Characteristics:

• Fluids: Compressed air, industrial fluids
• Materials: Polyurethane with conductive additive (50 shore D)Pressure: Vacuum to 10 bar
• Temperature: -20°C to +70°C

Regulations:

• DI: 94/9/EC (ATEX*)
• DI: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS), 2011/65/EC
*For ATEX areas, please consult us

Product Types:

• Anti-Static Polyurethane Ester Tubing
Application: Pneumatics, Electronics, Spray Painting, Electrical Converters, Antistatic Packaging
Color: BLACK
Division: Low Pressure Connectors Europe Division
Length (m): 100
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Media: Air (Compressed Air), Industrial Fluids
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: ATEX 94/9/EC (*for ATEX Areas Please Consult Us), REACH 1907/2006/CE, RoHS 2002/95/EC, RoHS 2011/65/EC
Tube I.d. (mm): 2,5
Tube O.d. (mm): 4
Tubing Material: PU - ANTISTATIC
Vacuum Pressure Rating: 755
Weight: 0.991

Technical specifications


Attributes
Logistic Weight991 g
Package weight991 g
Inner diameter2.5 mm
Length100 m
ColourBlack
Min. temperature-15 °C
Max. temperature70 °C
1 mm
220 mm
Show UNSPSC/ECL@SS
£ 172.24 excl. VAT
/ Each
£ 206.69 incl. VAT
  • Usually arrives within 14 working days