LEGRIS 1050P04-00M04 MULTICORE TUBE


Polyamide (PA) Multi Tubing

References
parker legris:1050P04 00M04
rubix:208A2707
ean:0820099500324
PM50 - SEMI-RIGID NYLON MULTITUBE 50 M ROLLS
brand logo
Technical specifications
Inner diameter2.7 mm
See all Specifications

Product details : LEGRIS 1050P04-00M04 MULTICORE TUBE


Our range of multi-tubing combines high quality performance and space optimisation in complex pneumatic circuits covering a wide range of environments.

Many possible configurations are available, depending on the pressure, temperature, flexibility and compatibility requirements.

Features/Benefits:

- Sheathed PA Tubing

• PVC sheath resistant to external damage:
abrasion
weld spatter
aggressive fluids
• Helically wound: minimum bend radius, compact installation
• Simplified routing
• Easy identification of circuits
• Same technical performance as PA
• Possible number of tubes: from 2 to 12, with numbering
• Silicone-free

- Twin PU Ester Tubing

• Tubes fully joined for improved solidity
• External diameter maintained after separation
• Rapid identification of circuits
• Quick and easy installation
• Simplified routing
• 3 colour combinations available
• Silicone-free

Markets:

• Factory Automation
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation

Applications:

• Space Optimisation in Complex Pneumatic Circuit
• Industrial Fluids Conveying

Technologies:

• Multi-Tubing
• Polyamide Tubing
• PA Tubing
• Semi-Rigid Tubing
• Twin Tubing
• Industrial Tubing

Technical Characteristics:

• Fluids:
PA: Compressed air, chemicals, industrial fluids
PU: Compressed air, industrial fluids
• Materials:
PA: Polyamide
PU: Polyurethane ester
• Pressure:
PA: Vacuum to 24 bar
PU: 0 to 14 bar
• Temperature:
PA: -40°C to +80°C
PU: -20°C to +70°C

Regulations:

Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Performance and chemical resistance according to DIN 73378

Product Types:

• Semi-Rigid Polyamide (PA) Multi-Tubing
• Twin Polyurethane (PU) Tubing
Application: Automation, Robotics, Transportation, In-Plant Automotive, Process Industry, Pneumatics
Division: Low Pressure Connectors Europe Division
Length (m): 50
Maximum Bend Radius (mm): 35
Maximum Operating Pressure: 24
Maximum Operating Temperature: 80
Media: Air (Compressed Air: PA), Industrial Fluids (PA), Air (Compressed Air: PU), Chemicals (PA), Industrial Fluids (PU)
Minimum Operating Temperature: -40
Number Of Tubes: 4
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), DIN 73384 (for Performance and Chemical Resistance), PED 97/23/EC (Industrial), REACH 1907/2006 (Industrial)
Tube I.d. (mm): 2,7
Tube O.d. (mm): 4
Tubing Material: PA/PVC
Vacuum Pressure Rating: 755
Weight: 7.625

Technical specifications


Attributes
Logistic Weight7625 g
Package weight7625 g
Inner diameter2.7 mm
Show UNSPSC/ECL@SS
£ 288.59 excl. VAT
/ Each
£ 346.31 incl. VAT
  • Usually arrives within 14 working days