BOTT 40012093.16V CUBIO SL-856-4 DRAWER CABINET


Drawer cabinet Bott

References
bott:40012093.16V
rubix:214A7844
brand logo
brand logo
Technical specifications
Height600 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40012093.16V CUBIO SL-856-4 DRAWER CABINET


Cubio SL-856-4 Drawer Cabinet 800mm (w) x 525mm (d) x 600mm (h) with 4 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7035 (light grey / light grey) powder coat finish.

Technical specifications


Attributes
Height600 mm
Width800 mm
Depth525 mm
Typestatic drawer cabinets
Colourgrey
Show UNSPSC/ECL@SS
£ 740.30 excl. VAT
/ Each
£ 888.36 incl. VAT
  • Usually arrives within 14 working days