SEALEY HEAVY DUTY RACKING MPAP6572
AP6572 HEAVY-DUTY RACKING UNIT WITH 4 MESH SHELVES 640KG CAPACITY PER LEVEL
See technical informationReferences
Sealey:AP6572
Rubix:4534172
Manufacturer :AP6572
Product details : SEALEY HEAVY DUTY RACKING MPAP6572
• Fully painted steel frame with four heavy-duty wire mesh shelves.
• Industrial structured beams offer added strength.
• 640kg Capacity per level gives a maximum capacity of 2560kg per rack.
• Boltless design means no tools required to assemble.
• Clips together in minutes.
• Suitable storage solution for workshop, bodyshop, warehouse and agricultural environments.
• Overall Size (W x D x H): 1955 x 600 x 1830mm.
• Model No. AP6572
Strengths
Heavy-Duty Racking Unit with 4 Mesh Shelves 640kg Capacity Per Level
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 535.53 excl. VAT
/ Each
£ 642.64 incl. VAT
- Usually arrives within 14 working days

