SPARTEX GSR12 HD BAR STORAGE RACK - 6 TIER - DOUBLE 1150 X 1000 X 1870


Bar Storage Rack

References
spartex:UK-GSR12
rubix:239A8915

Product details : SPARTEX GSR12 HD BAR STORAGE RACK - 6 TIER - DOUBLE 1150 X 1000 X 1870


Load Capacity per arm: 1000kg
Space between arms: 250mm
Units can be fixed to the floor for stability Load heavy materials at base
N.B. A Fork Lift will be needed to unload these units
Free up space with vertical storage capabilities

Technical specifications


Attributes
No attributes to display for this product
£ 1,561.84 excl. VAT
/ Each
£ 1,874.21 incl. VAT
  • Delivery usually within ( 16 ) days