SPARTEX GSR62 BAR STORAGE RACK - DOUBLE 1270 X 680 X 1910 RED

Bar Storage Rack

See technical informationSee documents

References

Spartex:UK-GSR62
Rubix:239A8911
brand logo

Documents

Product details : SPARTEX GSR62 BAR STORAGE RACK - DOUBLE 1270 X 680 X 1910 RED


Tiers per unit: 6
Units can be fixed to the floor for stability Load heavy materials at base
N.B. A Fork Lift will be needed to unload these units
Free up space with vertical storage capabilities.
Top to Bottom
Arm 1: 350kg
Arm 2: 350kg
Arm 3: 400kg
Arm 4: 850kg
Arm 5: 950kg
Arm 6: 1100kg

Technical specifications


Attributes
£ 1,351.28 excl. VAT
/ Each
£ 1,621.54 incl. VAT
  • Delivery usually within ( 16 ) days