References
Bunker:27995
Rubix:390A4456
Manufacturer :27995
Product details : BUNKER 27995 22PCS MODULAR STORAGE COMBO 5 TIER WOOD 1500MM
The BUNKER® modular 5-tier racking system features premium hardwood shelving to create a durable and practical surface when it comes to organisation and storage.
Our tier-racking is manufactured from heavy-duty steel to provide outstanding performance, and the industrial powder-coated finish provides protection against scratches and wear. For easier assembly, it is recommended to have two people assist each other. Measures 1500mm.
Important Information: Bunker Hardwood Worktops and Shelves
Bunker worktops and shelves are made from hardwood and are sealed with a clear lacquer. Wood is a natural material, and no two tops will be identical in appearance.
There will be a natural variation in colour, grain and will not be an exact match to any representation in brochures or on websites.
Wooden tops are not suitable for use in damp environments and require maintenance to retain and preserve their appearance.
Technical specifications
Attributes
| Type | bunker 27995 22pcs modular storage combo 5 tier wood 1500mm |
|---|
Show UNSPSC/ECL@SS
£ 1,375.00 excl. VAT
/ Each
£ 1,650.00 incl. VAT
- Delivery usually within ( 7 ) days

