SEALEY APMSSTACK11SS SUPERLINE PRO 2.04M STORAGE SYSTEM - STAINLESS
APMSSTACK11SS SUPERLINE PRO STORAGE SYSTEM WITH STAINLESS STEEL WORKTOP 2.04M
See technical informationReferences
Sealey:APMSSTACK11SS
Rubix:252A6213
Manufacturer :APMSSTACK11SS
Product details : SEALEY APMSSTACK11SS SUPERLINE PRO 2.04M STORAGE SYSTEM - STAINLESS
• Tough and durable construction with a hammered metal finish.
• Aluminium handles and drawer pulls.
• Drawers fitted with ball-bearing drawer slides.
• 38mm Stainless steel worktop.
• Gas struts on wall cabinet doors.
Package includes:
• APMS64 - Modular Floor Cabinet 7 Drawer 1360mm
• APMS65 - Modular Wall Cabinet 2 Door 680mm (x2)
• APMS54 - Modular Wall Cabinet Tambour Front 680mm
• APMS52 - Modular Front Cabinet 2 Door 680mm
• APMS50BP - Modular Back Panel 615mm (x3)
• APMS50UCD - Modular System Upright Connector Double (x2)
• APMS50UCS - Modular System Upright Connector Single (x2)
• APMS50SSC - Stainless Steel Worktop 2040mm
• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• 5 Year guarantee*.
• Model No. APMSSTACK11SS
Strengths
Superline PRO® Storage System with Stainless Steel Worktop 2.04m
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 2,087.31 excl. VAT
/ Each
£ 2,504.77 incl. VAT
- Usually arrives within 14 working days

