BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 1500 X 900 LINO


cubio framework bench (lino) with full base shelf WxDxH: 1500x900x840mm RAL 7035

References
bott:41004134.16V
rubix:2523958
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth900 mm
See all Specifications

Product details : BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 1500 X 900 LINO


cubio framework bench with full depth base shelf. Featuring a heavy duty steel channel, framework with 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x900x840mm.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth900 mm
Model41004134
Show UNSPSC/ECL@SS
£ 650.49 excl. VAT
/ Each
£ 780.59 incl. VAT
  • Usually arrives within 14 working days