References
Bott:41002067.77V
Rubix:272A1640

Product details : BOTT 41002067.77V CUBIO STORAGE BENCH (MPX)
Cubio storage bench with 1 drawer-door cabinet / open with half depth base shelf / 1 drawer-door cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (3x)650x650x600mm. Drawer configuration: 2x 150mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced doors. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 2000x750
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
| Number of drawers | 2 |
Show UNSPSC/ECL@SS
£ 1,454.34 excl. VAT
/ Each
£ 1,745.21 incl. VAT
- Delivery usually within ( 16 ) days