BOTT 16923031.11 VERSO 2000X600 STATIC STORAGE BENCH Q


verso adj. height storage bench (mpx) with 1 drw-cbd / mid shelf / 1 drw-cbd WxDxH: 2000x600x830-930mm RAL 7035/5010

References
bott:16923031.11
rubix:80355607
brand logo
brand logo
Technical specifications
Height600 mm
Width2000 mm
Depth600 mm

Product details : BOTT 16923031.11 VERSO 2000X600 STATIC STORAGE BENCH Q


verso adjustable height storage bench with 1 drawer-door cabinet / open cupboard / 1 drawer-door cabinet. Featuring a robust, steel channel, adjustable height framework with integrated storage units and a 30mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: 525+800+525x550x600mm. Drawer configuration: 2x 125mm with 100% extension slides (75kg U.D.L.) with two, reinforced doors and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x600x830-930mm.

Technical specifications


Attributes
Height600 mm
Width2000 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 900.20 excl. VAT
/ Each
£ 1,080.24 incl. VAT
  • Usually arrives within 14 working days