SMC VMG1-08-350-600 COPPER TUBE LONG NOZZLE


Blow Gun Nozzle

References
smc:VMG1-08-350-600
rubix:252A6330
brand logo
brand logo
Technical specifications
TypeBlow Gun Nozzle
Diameter8 mm
Length of body600 mm
See all Specifications

Product details : SMC VMG1-08-350-600 COPPER TUBE LONG NOZZLE


We think you are going to be 'blown' away with the latest products to join our VMG Blow Gun Series, making it one of the most complete ranges of its kind in the market. We have introduced two new nozzle covers made with HNBR rubber for both our Copper Extension and Male Thread Nozzles. The rubber covers offer protection to the surfaces of work-pieces in the event of a nozzle colliding with them during an operation. The Copper nozzle now comes in two new 100 and 150mm lengths and the Male Thread offers new Ø 3, 3.5 and 4mm diameters. The VMG can also be combined with the existing Low Noise and High Efficiency nozzles.The VMG offers 20% reduction in power consumption compared to similar products with minimal pressure loss (less than 1%). SMC's VMG also has a large blowing area of 30mm² and achieves high blowing power from a distance. What is more, thanks to our wide range of related products such as KK130 S Couplers, KQ2H Fittings and TCU Coil Tubing, SMC is offering a complete and highly effective blowing equipment solution for our customers in one simple step. The VMG is ideal for use in the automobile, machine tool and general manufacturing industries.

Strengths

Copper Extension Nozzle Set

Technical specifications


Attributes
Logistic Weight100 g
TypeBlow Gun Nozzle
Diameter8 mm
Length of body600 mm
Threading diameter3.5 mm
Show UNSPSC/ECL@SS
£ 37.56 excl. VAT
/ Each
£ 45.07 incl. VAT
  • Delivery usually within ( 19 ) days