SMC KN-Q06-150 NOZZLE


Nozzle

References
smc:KN-Q06-150
rubix:393A7065
SMC NOZZLE KN-Q06-150
brand logo
Technical specifications
TypeNozzle
Material303 Stainless Steel
Diameter6 mm
See all Specifications

Product details : SMC KN-Q06-150 NOZZLE


With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
KN, Nozzle for One-touch Fitting

Technical specifications


Attributes
Logistic Weight6 g
TypeNozzle
Material303 Stainless Steel
Diameter6 mm
Length of body35 mm
Threading diameter1.5 mm
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
  • Usually arrives within 14 working days