References
SMC:KN-10-250
Rubix:133A3126

Documents
Product details : SMC KN-10-250 NOZZLE
With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•Nozzle with self align fitting
•Pivoting nozzle with self align fitting
•Possible to connect a nozzle
•without the need to machine threads
•Variety of tube materials available
Style: Nozzle
Connection Size: Ø10
Nozzle Diameter: 250 (Ø2.5)
•Pivoting nozzle with self align fitting
•Possible to connect a nozzle
•without the need to machine threads
•Variety of tube materials available
Style: Nozzle
Connection Size: Ø10
Nozzle Diameter: 250 (Ø2.5)
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Type | nozzle |
| Material | copper |
| Threading diameter | 17 mm |
| Diameter across flats | 17 mm |
| Flow | 10320 l/h |
| Diameter | 10 mm |
| Length of body | 35.6 mm |
| Angle | 14 ° |
| Pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 14.00 excl. VAT
/ 2 pieces
£ 16.80 incl. VAT
- Delivery usually within ( 4 ) days