References
SMC:G33-7-01
Rubix:393A8390
Manufacturer :G33-7-01
EAN:3618036105292

Technical specifications
| Max. service pressure | 7 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G33-7-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
G(A)33, Pressure Gauge for General Purpose (O.D. 30)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x30 mm |
|---|---|
| Logistic Weight | 297 g |
| Max. service pressure | 7 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | stainless steel (case);glass (cover);brass (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3 % de l’étendue totale (f.s.) |
Show UNSPSC/ECL@SS
£ 14.07 excl. VAT
/ Each
£ 16.88 incl. VAT
- Usually arrives within 14 working days