Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
VDI tool holder
Tool holder with cylindrical tail
Tool holder for tool tip drill bit
ARMEG CHD32-64HEX HEX ARBOR 13MM
ARMEG CHD32-64HEX HEX ARBOR 13MM
Arbors
References
armeg:
CHD32-64HEX
rubix:
226A7560
Technical specifications
Type
Arbor
Tool fixation diameter
13
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG CHD32-64HEX HEX ARBOR 13MM
13mm Hex Shank (L)115 mm x (W)33 mm
Technical specifications
Attributes
Type
Arbor
Tool fixation diameter
13
mm
Clamping range, minimum
32
mm
Clamping range, maximum
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.74
excl. VAT
/
Each
£
22.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 880-D0740-P CARTRIDGES 6633817
SANDVIK 880-D0800-P CARTRIDGES 6633823
SANDVIK 880-D0700-P 6633813
SANDVIK 880-D0730-P 880 CARTRIDGE 6633816
SANDVIK 880-D0790-P INSERT 6633822
SANDVIK 880-D0810-P CARTRIDGES 6633824
SANDVIK 880-D0750-P CORODRILL 880 CARTRIDGE 6633818
SANDVIK 880-D0770-P CARTRIDGES 6633820
SANDVIK 880-D0660-P CARTRIDGES 6633809
SANDVIK 880-D0780-P CARTRIDGES 6633821
SANDVIK 880-D0670-P CARTRIDGES 6633810
SANDVIK 880-D0690-P CARTRIDGES 6633812
SANDVIK 880-D0710-P CARTRIDGES 6633814
SANDVIK 880-D0760-P CARTRIDGES 6633819
SANDVIK 880-D0840-P CARTRIDGES 6633827