Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
ENGEX ACCESSORIES HAM25W I.C.A. M25 IP68 WHITE PLASTIC GLAND (DIA)25 M
ENGEX ACCESSORIES HAM25W I.C.A. M25 IP68 WHITE PLASTIC GLAND (DIA)25 M
Glands
References
engex:
HAM25W
rubix:
234A5417
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES HAM25W I.C.A. M25 IP68 WHITE PLASTIC GLAND (DIA)25 M
I.C.A. M25 IP68 White Plastic Gland (Dia)25 mm
Technical specifications
Attributes
Material
nylon 66
Diameter across flats
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.52
excl. VAT
/
Each
£
1.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON PACG25CW 25MM CW GLAND PACK
NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
NIGLON LSF32BW 32MM BW LSF GLAND PACK
MCG M25G M25 X 1.5 GLAND C/W LOCKNUT - GREY (L)42 MM X (DIA)25 MM PACK
CMP PRODUCTS 25CXT1RA 25CXT GLAND (L)51.3 MM
ENGEX HA25CW I.C.A. 25 CW 4 PART TWIN GLAND PACK OF 10
MCG INDUSTRIAL M20GW M20 X 1.5 GLAND C/W LOCKNUT - WHITE PACK OF 10
NIGLON LSF20CW 20MM CW LSF GLAND PACK
CMP PRODUCTS 20CXT1RA 20 CXT GLAND (L)42 MM
NIGLON LSF50BW 50MM BW LSF GLAND PACK
ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM
WISKA M20 GLAND&LOCKNUT 10100612
ENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66
MCG M32GB M32 X 1.5 GLAND C/W LOCKNUT - BLACK (L)43 MM X (DIA)32 MM PA
NIGLON LSF25CW 25MM CW LSF GLAND PACK