Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
ENGEX ACCESSORIES HA40CW I.C.A. 40L CW 4 PART SINGLE GLAND PACK (DIA)4
ENGEX ACCESSORIES HA40CW I.C.A. 40L CW 4 PART SINGLE GLAND PACK (DIA)4
CW Glands
References
engex:
HA40CW
rubix:
234A5407
Technical specifications
Threading diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES HA40CW I.C.A. 40L CW 4 PART SINGLE GLAND PACK (DIA)4
I.C.A. 40L CW 4 Part Single Gland Pack (Dia)41 mm
Technical specifications
Attributes
Threading diameter
40
mm
Material
Brass
Diameter across flats
41
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.08
excl. VAT
/
Each
£
27.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES HAM20W I.C.A. M20 IP68 WHITE PLASTIC GLAND (DIA)20 M
NIGLON PACG20SCW 20MM SMALL CW GLAND PACK
NIGLON PACG63/2 63MM BW GLAND PACK
ENGEX ACCESSORIES HA50BW I.C.A. 50L BW 2 PART SINGLE GLAND PACK (DIA)5
CMP PRODUCTS 32CW2RA 32 CW GLAND PACK CMP
ENGEX ACCESSORIES HA20BWLSF I.C.A. 20L BW 2 PART LSF TWIN GLAND PACK (
NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
NIGLON LSF20CW 20MM CW LSF GLAND PACK
ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
ENGEX HA20SCWLSF 20SCW LSF SWA GLAD PACK OUTDOOR OF 2
ENGEX HA20BW I.C.A. 20L BW 2 PART TWIN GLAND PACK OF 15
NIGLON PACG50CW 50MM CW GLAND PACK
NIGLON PACG40CW 40MM CW GLAND PACK
NIGLON PACG40/2 40MM BW GLAND PACK
NIGLON LSF50BW 50MM BW LSF GLAND PACK