MCG INDUSTRIAL M20GW M20 X 1.5 GLAND C/W LOCKNUT - WHITE PACK OF 10


IP68 Compression Gland White

References
mcg industrial:M20GW
rubix:229A9653
brand logo
brand logo
Technical specifications
Threading diameter20 mm
Clamping range6 - 12 mm
See all Specifications

Product details : MCG INDUSTRIAL M20GW M20 X 1.5 GLAND C/W LOCKNUT - WHITE PACK OF 10


Nylon plastic construction
Nitrile rubber hermetic seal
Protection degree: IP68
Ambient temperature quiescent state -40°C to +100°C (short time to 120°C)
Dynamic -20°C to +80°C (short time to 100°C)
Designed for use with round cable only

Technical specifications


Attributes
Threading diameter20 mm
Clamping range6 - 12 mm
MaterialNylon plastic
Total length37 mm
Diameter across flats20 mm
Show UNSPSC/ECL@SS
£ 9.16 excl. VAT
/ Each
£ 10.99 incl. VAT
  • Usually arrives within 14 working days