ENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (
Glands
See technical informationSee documentsReferences
Engex:HA20CWLSF
Rubix:234A5404

Documents
Product details : ENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (
I.C.A. 20L CW 4 Part LSF Twin Gland Pack (Dia)20.8 mm
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Material | brass |
| Diameter across flats | 20.8 mm |
Show UNSPSC/ECL@SS
£ 11.73 excl. VAT
/ Each
£ 14.08 incl. VAT
- Delivery usually within ( 3 ) days
