ARROW FASTENER STAPLE GUN T-50

Arrow Fastener Staple Gun

See technical information

References

Arrow Fastener:AT50P
Rubix:101819
brand logo

Product details : ARROW FASTENER STAPLE GUN T-50


The Fastener Heavy-Duty staple gun features an all-steel construction and a chrome finish to provide strength and durability. This staple gun is ideal for home or professional use. The grip handle resists slipping for comfortable, easy operation. It features a jam-resistant mechanism for reliable performance.

Applications

Easy squeeze mechanism for simple operation
Grip handle resists slipping
Jam-resistant mechanism for reliable performance
All-steel construction for strength
Chrome finish for durability

Technical specifications


Attributes
Staple/nail sizes3/8 in;10 mm
£ 41.20 excl. VAT
/ Each
£ 49.44 incl. VAT
  • In stock: Next day delivery