STANLEY 0-TRE550 ELECTRIC HEAVY DUTY STAPLER/NAILER
Heavy Duty Electric Staple Gun
See technical informationReferences
Stanley:0-TRE550
Rubix:2002868
EAN:3253560058586
Product details : STANLEY 0-TRE550 ELECTRIC HEAVY DUTY STAPLER/NAILER
An electric nailer/stapler for heavy duty applications, features include an anti-jam mechanism meaning the gun will not jam even on repeated drive action in same position, ergonomic soft grip handle for comfort when in use, easy access staple and brad insertion for quick loading, hi-low adjustment for wide range of applications and an extra long cord for convenience.
Accepts heavy duty nails and staples from most leading brands.
Strengths
A heavy duty electric staple and brad nail gun compatible with 2 types of fastenings and designed for effortless operation and prolonged use on thick, rugged materials. Compatible with plywood and MDF and suitable for major home repairs, wood work, fence installation and repairs, beading and insulation
High and low power setting to control intensity of staple application when working on a variety of hard and soft materials
Fastener window provides clear visibility to determine when staple reload is required
Safety switch for easy transportation and storageCompact nose to fit corners and edges
Non-marring nose helps prevent damage to work piece and provides a perfect finish
High and low power setting to control intensity of staple application when working on a variety of hard and soft materials
Fastener window provides clear visibility to determine when staple reload is required
Safety switch for easy transportation and storageCompact nose to fit corners and edges
Non-marring nose helps prevent damage to work piece and provides a perfect finish
Technical specifications
Attributes
| Weight | 1.1 kg |
|---|
Show UNSPSC/ECL@SS
£ 37.77 excl. VAT
/ Each
£ 45.32 incl. VAT
- Delivery usually within ( 7 ) days
