ARROW HAMMER TACKER HT55

Arrow Hammer Tacker

See technical information

References

Arrow Fastener:AHT55
Rubix:2077541
brand logo

Product details : ARROW HAMMER TACKER HT55


The HT55 is Arrow’s best-selling slim Hammer tacker. The lightweight, stamped steel housing is precisely balanced to deliver quick, powerful strikes. The ergonomic rubber handle with integrated hand stop means the operator’s hand won't slip and a rugged rear load magazine holds two full strips of staples, minimizing downtime for reloading. HT55 is great for insulation, flooring, and roofing applications where speed and ease of use are key.

Applications

All steel construction
Long lasting hardened steel working parts
Comfortable cushioned handle
Jam-proof mechanism
Ergonomic soft rubber grip provides comfort for all day use
Front guard helps stop knocking knuckles
Can be used right or left handed by removing pin from right to left

Technical specifications


Attributes
Staple/nail sizes6 - 8 - 10 mm
£ 46.04 excl. VAT
/ Each
£ 55.25 incl. VAT
  • Usually arrives within 14 working days